Order Entry
United States
ContactUsLinkComponent
Wax Block Trimmer
Wax Block Trimmer
Catalog # 77394-610
undefined
Wax Block Trimmer
Catalog # 77394-610
Supplier Number:  PWT100101
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Environmentally Preferable:
  • Cat. No.:
    77394-610
  • W×D×H:
    16×35×21 cm
  • Electrical:
    110 V, 50 Hz, 250 W
  • Weight:
    3 kg
  • Temperature:
    30...99 °C

Specifications

About this item

The wax block trimmer removes excess paraffin wax to prepare embedded tissue cassettes for microtoming.

  • Rotary knob enables quick, intuitive operation
  • Multiple cassettes can be trimmed at once
  • Space-saving design
  • Wax drains completely into magnetically-latched tray
  • Disposable tray liners allow easy cleanup

The paraffin wax trimmer features an easy to use rotary knob dial with an integrated push button to set the desired temperature, with a range from 30 to 99 °C. The digital temperature system saves the previously used temperature setting for extra convenience. The grooved surface and dual drain channel design drains all excess wax completely into the catch basin, designed with well-fitted plastic tray inserts for simple cleanup. Over-temperature cutoff at 120 °C prevents overheating.

Delivery: Includes main unit with magnetically-latched catch tray, five disposable plastic tray liners, power cord, and instruction manual.
Packaging: Packaged with form-fitting packing foam inserts.