Specifications
- Temperature range:−10…+10 °F
- Capacity:12 cu.ft.
- Description:Two section undercounter freezer, UF48B
- Environmentally Preferable:
- Refrigerant:R290 refrigerant
- Defrost:Auto
- Door Type:2 stainless steel solid outer doors
- Exterior W×D×H:52.5×34×36.5”
- Cat. No.:76809-004
Specifications
About this item
Increase the frozen storage capacity with the Hoshizaki Steelheart B Series UF48B 48" undercounter freezer. Made with a durable stainless steel exterior and interior, this two section undercounter unit is built to withstand tough, busy environments with ease.
- Environmentally friendly R290 hydrocarbon refrigerant
- Cabinet and doors are insulated with 2” CFC free, foamed in place polyurethane
- Exclusive 'stepped' door design to protect door gasket
- Spring assisted self-closing doors with stay open feature
- Supplied as standard with 4” casters (two with brakes)
- Extruded aluminum flush mount door handle
- Anodized aluminum shelf supports adjustable in ¹/₂” increments
- 45 to 100 °F ambient temperature range
This freezer is tested to perform in ambient temperatures of 100 degrees Fahrenheit and consistently maintains temperatures between −10 and +10 °F for efficient operation. This model has an innovative air flow design that helps to ensure even cooling in every part of the cabinet. The cabinet and doors have 2" thick CFC-free, foamed-in-place polyurethane insulation, and the ¹/₃ hp refrigeration system runs on eco-friendly R290 refrigerant, making it an environmentally responsible choice for your business.