Single Tube Reader
Product Details & Documents
The single tube reader is a high-performing, easy to use, portable reader developed with broad compatibility in mind, reading any 2D coded sample tube currently on the market, not only those supplied by Azenta Life Sciences.
- Compatible with all 2D data matrix coded tubes
- Takes less than one second to scan any 2D-coded tube and display the result
- Large scanning window and superior decoding technology for quick and easy decoding of 1D barcodes on racks and tubes
- Tube ID is displayed instantly on the computer screen for identification or sample entry
- Blue LED target lights are emitted so that positioning the barcode for scanning is error proof, even when the user is wearing gloves
- Single Tube Reader automatically scans the code (1D or 2D) and confirms a 'good read'
- Azenta Life Sciences keyboard wedge allows you to enter the results into any application
- No need to calibrate, no drivers or software to install
- Starts working when plugged into a PC or laptop, no external power supply is required due to USB connectivity
Can quickly scan and read any tube, regardless of size: 24, 48, 96, 240, 384 formats, as well as larger capacity tubes including glass compound storage tubes, cryo tubes and biological sample tubes.
Code formats read: 2D Data Matrix®, 1D linear barcodes, QR codes, ISO 16022, square and rectangular format, ECC 200, 0 - 20 grid sizes, white on black and black on white, numeric and alphanumeric.
Tube compatibility: reads single tubes from SBS format racks, either in 24, 48, 96, 240 or 384 formats; as well as glass compound storage tubes, cryo tubes and biological sample tubes.
Operating systems: Windows XP, Windows Vista, Windows 7, Windows 8, Windows 10, Windows CE, Mac O SX, Linux.
Documents
Specifications
- Description:Single tube reader
- For model:2D coded sample tubes
- Interfaces:USB 2.0 HID
- Cat. No.:76636-868
- Sensor type:Sensor CMOS 1.2 megapixel (1280×960) gray scale
- W×D×H:59×150×38 mm
- Light Source:Red LED with blue targeting LED
- Power:USB connection 5 vdc (mA): typical = <200 mA, Idle = <90 mA
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



