Order Entry
United States
Orders LinkContactUsLinkComponent
Ziath DP5 Express Rack Reader

Ziath DP5 Express Rack Reader

Supplier:   AZENTA US, INC
Ziath DP5 Express Rack Reader
Supplier:  AZENTA US, INC
Certificates
Ziath DP5 Express Rack Reader

2 Options Available Below

Product Details & Documents

The express rack reader is a 2D datamatrix tube camera reader with an image capture time of only one second. Compatible with all 2D barcoded tube racks in SBS format, the express is the smallest rack scanner currently available and ideal for robotic integration.

  • Smallest footprint 2D barcode rack scanner
  • Fast camera-based scanner
  • Ideal for integration into large automated systems
  • Capable of scanning all SBS Rack formats
  • Patented technology allows imaging under difficult lighting conditions
  • Easy to set up and easy to use; free DP5 software upgrades for life
  • DP5 Express 2D scanner offers easy, out-of-the-box set up and is delivered pre-calibrated and ready to scan
  • Software includes remote control capability for integration applications

This instrument can scan all racks in the SBS format, regardless of the configuration or number of tubes, and is supplied with all the features needed for robotic integration.

Our new automatic rack type detection feature means that you no longer have to configure the Express for all rack types. Simply place your rack on the scanning window and the software will determine rack type and run the scan - easy.

Compatible with 24, 48, 96, 240, 384 position SBS racks. Compatible with all commercially available datamatrix 2D coded tubes. Export data as CSV, Text, XLS, XML, JSON, Python, DB, PNG or E-mail.

Operating system on host PC: Windows® 10, 11
Data output connector: USB3 or RJ45

With Cryoprotection: Prevents the scanner window from misting when scanning a cold rack from a freeze. The passive technology does not use heat or blown air.

Certifications: CE marked.

Ordering information: Two-year warranty.

Packaging: One reader system per case.

Specifications for Product Family

Specifications

  • Catalog No:
  • 77321-932
  • 77321-928
  • Power:
  • Input: 100 - 240 VAC; Output: 5 VDC, 4 A
  • W×D×H:
  • Imager: 85×185×95 mm; Controller: 95×195×55 mm

Specifications

Product Family Options

Reader

Product Information

  • Weight
    Availability
    Price
  • 77321-932
    Express standalone with cryoprotection and DP5 standard
    Express standalone with cryoprotection and DP5 standard
    1.4 kg
    Log in for availability
    Log in for availability
    Each
    Each - $14,678.79
    $14,678.79
    Each
       $14,678.79

    Supplier Number: DP5-E-STD-80
    Specifications:
    More
    Specifications
    Cat. No.
    77321-932
    Power
    Input: 100 - 240 VAC; Output: 5 VDC, 4 A
    W×D×H
    Imager: 85×185×95 mm; Controller: 95×195×55 mm

Scanner

Product Information

  • Weight
    Availability
    Price
  • 77321-928
    Cyclops 1D linear code scanner for express
    Cyclops 1D linear code scanner for express
    Log in for availability
    Log in for availability
    Each
    Each - $958.35
    $958.35
    Each
       $958.35

    Supplier Number: DP5-CYS-E
    Specifications:
    More
    Specifications
    Cat. No.
    77321-928
    Power
    W×D×H
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.