Platoshear™ Lead Cutters, Plato™, Techspray
76241-324
- Description:Platoshear™ Lead Cutter
- Cat. No.:76241-324
- Cutting capacity:18 AWG
- Grip type:ESD safe plastic grip
- Cut type:Shear cut
Platoshear™ cutter is designed with thin profile handle and lightweight design to provide precise, reliable cutting action. The effortless shearing action makes this cutter, a comfort and safety for electronics lead and wire cutting.
- Economical, disposable cutter
- Thin blade profile for trimming in tight areas
- Ergonomic handle design
- Spring-back action
These ergonomic cutters reduce operator fatigue and require 50% less operator effort. With permanently static-dissipative plastic grips.
: Meet ANSI J-STD-001B.