Order Entry
United States
ContactUsLinkComponent
Cole-Parmer® BH-250 Series Dri-Block® Heaters, 240 V, Antylia Scientific
Cole-Parmer® BH-250 Series Dri-Block® Heaters, 240 V, Antylia Scientific
Supplier:  Antyila Scientific
Certificates
undefined
Cole-Parmer® BH-250 Series Dri-Block® Heaters, 240 V, Antylia Scientific
Supplier:  Antyila Scientific

Specifications

  • Catalog No:
  • 14228-954
  • 14228-950
  • 14228-854
  • Heating Time:
  • 8 min (30...37 °C); 18 min (30...56 °C)
  • 9 min (25..100 °C); 19 min (25...200 °C)
  • 8 min (30...37 °C); 12 min (30...56 °C)
  • Temperature Range:
  • Ambient +5...200 °C
  • Ambient +5...200 °C
  • Ambient +5...100 °C
  • Temperature Accuracy:
  • ±2.0 °C
  • <±1.0 °C
  • ±2.0 °C
  • Temperature Stability:
  • ±0.05 °C at 40 °C; ±0.1 °C at 100 °C
  • <±1°C
  • ±0.05 °C at 40 °C; ±0.1 °C at 100 °C
  • Temperature Uniformity:
  • 0.2 °C at 40 °C within identical blocks
  • 0.2 °C within the block at 37 °C; 0.5 °C between block at 37 °C
  • 0.2 °C at 40 °C within identical blocks
  • Timer:
  • -
  • 1 - 99 h 59 min
  • -
  • Sample Concentrator Gas Supply:
  • Not to exceed 2 psi
  • Not to exceed 2 psi
  • Not to exceed 2 psi

Specifications

General Laboratory Insert Blocks

Product Information

Frequently Bought Together