Advanced Touch Screen Dry Baths/Block Heaters, 240 V, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
Advanced Touch Screen Dry Baths/Block Heaters are designed to achieve precise temperature stability and uniformity with an easy-to-use touch screen
240 V
- Easy-to-use touch screen control displays time and temperature
- Built-in temperature sensing probe designed for outstanding temperature accuracy and control
- Temperature range: Ambient +5°C to 130 °C
- Temperature deviation adjustment
- Precise temperature control with PID circuit
- 10 user setting programs; each supporting up to 5 sequential steps of different temperatures and duration times
- Temperature calibration to offset the temperature to desired value
- Timer enables the user to accurately monitor the heating time
- Interchangeable aluminum alloy sample blocks provide versatility and allow for easy cleaning and disinfecting
- Built in over-temperature protection device is designed to provide reliable operation
- Powder-coated steel body construction ensures durability
- Optional External Temperature Probe: when connected, the internal temperature sensor will disconnect automatically, allowing the temperature control and display to rely on the external temperature sensor
- Two-year warranty
- Blocks sold separately
Units offer a range of configurations to hold 1, 2, and 4 interchangeable modular blocks, accommodating a variety of vessels and applications.
Ordering information: For a comprehensive list of optional accessory items, please see Accessories for Advanced Touch Screen and Digital Dry Baths/Block Heaters, Thermo Scientific.
Caution:
240 V model. Corresponding model with 120 V voltage is also available, please see separate product page.
Specifications
- Catalog No:
- 10753-598
- 10753-596
- Heating Time:
- ≤ 20 min 30°C to 130°C
- ≤ 20 min 30°C to 130°C
- Temperature Control Accuracy:
- ≤ ± 0.5°C (at 37°C)
- ≤ ± 0.5°C (at 37°C)
- Temperature Uniformity:
- ≤ ± 1°C (at 37°C)
- ≤ ± 1°C (at 37°C)
- Timer Range:
- 0–99:59 min. or continuous
- 0–99:59 min. or continuous
Specifications
Frequently Bought Together