Microhematocrit Centrifuge
Catalog # 470351-008
Supplier: LW Scientific
Specifications
- Capacity:24 microhematocrits
- Description:Microhematocrit centrifuge
- Cat. No.:470351-008
- Electrical:110 V
- Max. speed:12000 rpm
- Max. rcf:13500×g
Specifications
About this item
This digital, 24-place microhematocrit centrifuge comes with a reader disk.
- Digital controls
- Adjustable speed and time
- EZ Reader microhematocrit card included
Designed and assembled in the USA, this centrifuge features a powerful, maintenance-free brushless motor that spins 75 mm microhematocrit tubes in under three minutes. Then read the packed red cell volume using the included reader disk. Sturdy all-metal construction, and suction cup feet keep this compact unit stable on the countertop.