Premium Split Sponge
Catalog # 76614-902
Supplier: Dukal
Specifications
- Color:Blue/white
- Description:Premium split sponge
- Size:4×6" (10.2×15.2 cm)
- Cat. No.:76614-902
Specifications
About this item
Unique pre-cut T-slit design provides a snug fit around catheters, tubes, I.V.'s, and tracheotomies.
- Highly absorbent 7-layer sterile dressing protects wounds and reduces dressing changes
- Non-adherent outer layer helps prevent dressing from sticking, reducing the risk of skin trauma
- Thick fluff absorbs fluid and provides cushioning, while cellulose sheets wick away and absorb fluid
- Blue hydrophobic back layer prevents strikethrough, while coloring allows for intuitive dressing placement
- Can be used as a primary or secondary dressing
This seven-layer, highly absorbent dressing is made for patients with heavier draining and delicate wounds. The thick fluff absorbs fluid and provides cushioning, while the non-adherent outer layer helps reduce the risk of skin trauma.
Packaging: Sponges are packaged 1 per pack, 10 packs per box, 12 boxes per case.