KIMBLE® KIMAX® Heavy Duty Beaker, Low Form, DWK Life Sciences
13913-527
- Ext.Ø:161 mm
- Graduation Interval:500 ml
- Graduation Range:500 - 3500 ml
- Capacity:4000 ml
- Color:Clear
- Height:252 mm
- Cat. No.:13913-527
- Supplier no.:14005-4000
Manufactured from borosilicate glass 3.3.
- Thickest uniform walls are designed specifically to prevent against breakage
- Durable, matte marking area for labeling
- With white graduations
Complies with ASTM Specification E960, Type II requirements.
Note: Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.