Specifications
- Description:Micropipette puller tool
- Dimensions:20.5W×19D×18.5H cm
- Cat. No.:MSPP-PC-100
- Electrical:100 - 240 V, 50/60 Hz,70 W
- Weight:7.60 lbs.
Specifications
About this item
PC-100 enables the user to produce many kinds of pipettes including pipettes with a tip of several 10 µm to be used for the experiments in biotechnology, those with a tip of a few micrometers to be used for the experiments in electrophysiology, and even those with a tip in the region of 1 µm.
- Simple and easy to use; set-up is easier than ever
- Digital display clearly shows status and setting
- Heating value can be adjusted as needs, even after the needle is placed in the heater coil
- Acrylic cover closes securely
- Elapsed time (from the 'START' to end) shows on display
- The slider unit is protected from dust and debris
In terms of producing pipettes with a wide variety of shapes and tips, the function of Mode selector button allows to choose a pulling mode setting between one-stage and two-stage. Once the value has been determined, the specification of PC-100 allows the user to reproduce the same pipette as the last one.
In addition, the PC-100 applies free fall by gravity as its pulling force (or descending by the action of a weight), thus it is provided with two types of weights; a light type and a heavy type, two pieces each that is attach/detachable respectively in order to adjust the pulling force. The PC-100 enables you to pull various kinds of pipettes by all those settings of output voltage, pulling mode between one-stage and two-stage, and pulling force adjusted by weights.