Zero Air Generator, Precision Zero Air 30 L
Catalog # MSPP-60-0030
Supplier: PEAK SCIENTIFIC MS
Specifications
- Description:Precision Zero Air 30 L, Gas generator
- Dimensions:38×54×40.5 cm
- Cat. No.:MSPP-60-0030
- Flow capacity:30 L/min
- Weight:90.2 lbs.
Specifications
About this item
The Precision Zero Air 30 L is engineered specifically to provide flame support gas to multiple GC instruments.
- Integrates with existing Precision products, with same modular, stackable design
- Hydrocarbon content (as Methane) <0.05 ppm for marketleading purity
- Minimum maintenance requirements, no expensive catalyst chamber replacements
- Greatly reduced risk of contaminants entering system and no risk of running out of gas
- Compatible with Precision Air Compressor
The Precision Zero Air 30 L, has the same stackable formfactor and compact footprint found in the rest of the Precision Series, ensuring it integrates seamlessly with other Precision models to provide a convenient, reliable and safe gas solution for specific GC gas requirements.
Inlet pressure: 145 psi
Outlet pressure: 100 psi
Power consumption: 110/230 V, 50/60 Hz, 1210/1541 W
Certifications: Conforms with: Low Voltage Directive 2014/35/EU: Low Voltage Directive 2014/35/EU.
EN 61010-1: 2010 Safety Requirements for Electrical Equipment for Measurement, Control and Laboratory Use.
Electromagnetic Compatibility Directive 2014/30/EU.
EN 61326-1: 2013 Electrical Equipment for Measurement, Control and Laboratory Use – EMC Requirements.
FCC47 CFR Part 15 Class B.
EN 61010-1: 2010 Safety Requirements for Electrical Equipment for Measurement, Control and Laboratory Use.
Electromagnetic Compatibility Directive 2014/30/EU.
EN 61326-1: 2013 Electrical Equipment for Measurement, Control and Laboratory Use – EMC Requirements.
FCC47 CFR Part 15 Class B.