Air Compressor, Precision
Product Details & Documents
The Precision air compressor is designed and engineered specifically to provide a dedicated, fully integrated compressed air source for Precision nitrogen and Precision Zero air gas generators.
- Gas type: Air
- Max output pressure: 120 psi
- Power Consumption: 110/230 V, 50/60 Hz, 510/1150 W
- Max Operating Temp: 35 °C (95 °F)
Single unit can supply both the Precision nitrogen and Zero air generators in a stack. Duplex compressor mounting system to dampen noise and vibration. Housed within the same compact, stackable form factor as the generators, the Precision air compressor module can be added to any Precision stack typically as the base unit to give you a complete selfcontained GC gas solution, even where no house supply is available.
The Precision air compressor also benefits from low noise and vibration making it relatively quiet in operation within a typical laboratory.
Specifications
- Description:Air compressor, precision, 230 V
- Cat. No.:MSPP-65-0555
- Dimensions:38W×54D×40.6H cm
- Weight:92.4 lbs.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



