Order Entry
United States
ContactUsLinkComponent
Cubis® II MCA High-Capacity Micro Balances
Cubis® II MCA High-Capacity Micro Balances
Catalog # 77322-904
Supplier:  Sartorius
undefined
Cubis® II MCA High-Capacity Micro Balances
Catalog # 77322-904
Supplier:  Sartorius
Supplier Number:  MCA36S-3S00-DMDS

Specifications

  • Model:
    36S
  • Pan/Platform Size:
    Ø 50 mm
  • Voltage:
    110 V
  • Description:
    Cubis® II high capacity microbalances with D draft shield
  • Dimensions:
    486L×240W×302H mm
  • Repeatabilty:
    0.0025 mg
  • Cat. No.:
    77322-904
  • Linearity:
    0.005 mg
  • Stabilization time:
    3.5 s
  • Readability:
    0.001 mg
  • Weighing capacity:
    32 g

Specifications

About this item

Ultra-High Resolution balances are designed to meet the evolving needs of scientists working in analytical laboratories. In addition to the existing compliance and connectivity features of premium Cubis® II balances, the new Ultra-High Resolution balances (High-Capacity Micro Balance) deliver exact weighing accuracy under the real-life conditions found in a laboratory.

  • Minimum sample weight
  • Performance in drafty environment
  • Modular platform system allows upgrades for features like auto-draft shield functions or built-in ionizer even after purchase
  • Automated motorized levelling
  • Cleaning QApp Software provides step-by-step guidance for basic and advanced cleaning
  • 100% static elimination solves problems with electrostatic charges

The new software-guided cleaning process fully supports compliance needs during routine cleanings. Added software and hardware capabilities enable next-level upgradability when the need arises, providing users with complete flexibility and investment security.

QApp software application package all inclusive (QP99): It includes four different sub-packages for compliance (pharma (QP1)), complex weighing applications (advanced (QP2)), weighing applications and helpful tools (utilities (QP3)) and connectors for data exchange (connectivity (QP4)).

Display: 7" color touch TFT display in 16:9 format with intuitive user interface.
Software: Factory installed basic set of weighing applications (license free) and software packages which include advanced applications and functional extensions where licensing is required.

Hardware: Configurable functions such as automated draft-shield or built-in ionizer. Optional upgrade after purchase is available (license required).

Operation: Activated by touch key, touch-free using IR sensor or gesture sensor (optional), learning capability.

QApp Software Packages

Product Information