Order Entry
United States
ContactUsLinkComponent
Staticide® 8115 Premium Hypoallergenic Wrist Strap, 4 mm
Staticide® 8115 Premium Hypoallergenic Wrist Strap, 4 mm
Catalog # 77200-592
Supplier:  ACL Staticide
undefined
Staticide® 8115 Premium Hypoallergenic Wrist Strap, 4 mm
Catalog # 77200-592
Supplier:  ACL Staticide
Supplier Number:  8115

Specifications

  • Color:
    Light blue
  • Description:
    Premium hypoallergenic wrist strap, 4 mm
  • Cat. No.:
    77200-592

Specifications

About this item

The premium hypoallergenic wrist strap features a plastic buckle-back for added anti-allergy insurance.

  • 2.5 mm band thickness for extra cushion comfort
  • Elastic crochet fabric lined with 10 rows of micro-threaded silver yarn
  • Flat plastic buckle-back for anti-allergy insurance
  • 4 mm to banana, single wire

Suitable for all-day use in electrostatic protected areas and manufacturing. Designed for use with the 8107 wrist strap cord.

Packaging: 6 wrist straps per pack.