Order Entry
United States
ContactUsLinkComponent
Staticide® 8101 Economy Wrist Strap Cord, 4 mm to Banana
Staticide® 8101 Economy Wrist Strap Cord, 4 mm to Banana
Catalog # 77200-578
Supplier:  ACL Staticide
undefined
Staticide® 8101 Economy Wrist Strap Cord, 4 mm to Banana
Catalog # 77200-578
Supplier:  ACL Staticide
Supplier Number:  8101

Specifications

  • Color:
    Dark blue
  • Description:
    Economy wrist strap cord, 4 mm to banana
  • Cat. No.:
    77200-578

Specifications

About this item

Economical grounding cord with 1-meg ohm resistor.

  • 6 foot cord with flexible strain relief assembly to prevent breakage
  • Recommended for use with 4 mm wrist strap
  • 4 mm socket-to-banana
  • Includes alligator clip
  • Anti-static nylon

The 8101 economy wrist strap cord is designed for use with single-wire wrist straps with 4 mm male stud.

Packaging: 6 cords per pack.