Order Entry
United States
ContactUsLinkComponent
Staticide® 8113 Premium Wrists Strap, 4 mm
Staticide® 8113 Premium Wrists Strap, 4 mm
Catalog # 77200-590
Supplier:  ACL Staticide
undefined
Staticide® 8113 Premium Wrists Strap, 4 mm
Catalog # 77200-590
Supplier:  ACL Staticide
Supplier Number:  8113

Specifications

  • Color:
    Light blue
  • Description:
    Premium wrist strap, 4 mm
  • Cat. No.:
    77200-590

Specifications

About this item

This adjustable premium grounding wrist strap offers comfort and security for all-day use in EPAs with stringent requirements.

  • 2.5 mm band thickness for extra cushion comfort
  • Elastic crochet fabric lined with 10 rows of micro-threaded silver yarn
  • Curved buckle back for maximum comfort
  • 4 mm to banana, single wire

Designed for use with the 8107 wrist strap cord.

Packaging: 6 wrist straps per pack.