Order Entry
United States
ContactUsLinkComponent
Staticide® 8109 Premium Wriststrap Cord, 4 to 10 mm
Staticide® 8109 Premium Wriststrap Cord, 4 to 10 mm
Catalog # 77200-586
Supplier:  ACL Staticide
undefined
Staticide® 8109 Premium Wriststrap Cord, 4 to 10 mm
Catalog # 77200-586
Supplier:  ACL Staticide
Supplier Number:  8109

Specifications

  • Color:
    Black
  • Description:
    Premium wriststrap cord, 4 mm to 10 mm
  • Cat. No.:
    77200-586

Specifications

About this item

Heavy-duty grounding cord with 1-meg ohm resistor.

  • Heavy-duty design
  • Six foot cord with flexible strain relief assembly to prevent breakage
  • Recommended for direct ESD mat connection
  • 4 to 10 mm socket
  • Anti-static nylon

The 8109 Premium wriststrap cord is equipped with a 4 mm female socket for wriststraps with 4 mm stud to connect directly to static dissipative mats. Use the 10 mm socket to connect to 10 mm stud grounding point.

Packaging: 6 cords per pack.