Order Entry
United States
ContactUsLinkComponent
 
Benchmark Scientific™ MyFuge 12 Benchtop Centrifuge for Microtubes and PCR tubes
  104029-042
undefined
Benchmark Scientific™ MyFuge 12 Benchtop Centrifuge for Microtubes and PCR tubes
  104029-042
 :  RS7183

 

  • Capacity:
    8×1.5/2.0 ml 32×0.2 ml 4×PCR strips
  • Description:
    MyFuge™ 12 Mini centrifuge
  • Electrical:
    Universal Voltage 100 - 240 V, 50 - 60 Hz, 20 W
  • Dimensions:
    14.5W×17.8D×11.4H cm (5.7W×6.9D×4.5" H)
  • Speed:
    6000 rpm/2000×g
  • Weight:
    1 kg (2.2 lbs.)
  • Cat. No.:
    104029-042

 

 

The MyFuge12 mini centrifuge features a combined rotor that spins up to 12 microtubes and 4 strip tubes all at once.

  • COMBI-Rotor for tubes and strips
  • Twice the capacity of most mini centrifuges
  • Near silent operation
  • Starts and stops with closing/opening of the lid
  • Conserves valuable bench space

Unlike traditional mini centrifuge, the new MyFuge™ 12 eliminates the need to change rotors when switching between microtubes and PCR strips. The included, unique COMBI-Rotor™ is all that is required for running 12 microtubes and/or 4 PCR strips.With a fixed speed that produces 2000×g, this centrifuge is perfect for quick spin downs.

Simply close the lid and the unit quickly ramps up to 5500 rpm. Open the lid, and the rotor quickly decelerates for removal of samples. At just 5.5 inches wide and less than 4.5 inches tall, the MyFuge 12 truly is a personal microcentrifuge with unmatched capacity and flexibilty.

 : With 2 years warranty.