Order Entry
United States
ContactUsLinkComponent
Benchmark Scientific™ Magnetic Stirrer
Benchmark Scientific™ Magnetic Stirrer
  104028-840
undefined
Benchmark Scientific™ Magnetic Stirrer
  104028-840
 :  R3760-S

 

  • Temperature range:
    4…65 °C (operating)
  • Control Type:
    Digital
  • Description:
    Digital magnetic stirrer, 7×7" platform, 15 L
  • Electrical:
    Universal Voltage 120/230 V, 50 - 60 Hz, 850 W
  • Speed Range:
    150 - 1500 rpm
  • W×D×H:
    18.0×27.9×10.1 cm (7×11.5×4")
  • Weight:
    2.9 kg (6.4 lbs.)
  • Cat. No.:
    104028-840
  • Top plate dimensions:
    25.4×25.4 cm (10×10")
  • Top plate material:
    Ceramic

 

 

Experience reliable magnetic stirring with Benchmark Scientific™ Magnetic stirrer, ideal for various laboratory mixing applications.

  • Large, 10×10" white ceramic top plate
  • Maximum stirring capacity 15 L
  • Digital speed control
  • 2 year warranty

The Benchmark Scientific™ H3770-S magnetic stirrers provide reliable performance and safe operation for everyday laboratory use. Like our popular 7×7-inch series, these stirrers feature a durable, chemical resistant white ceramic top plate and advanced microprocessor controls. The powerful motor drive system ensures efficient mixing in larger and more viscous samples.

Mixing speed can be viewed on the large digital display, compatible with borosilicate glass beakers and other vessels up to 20 liters (15 L maximum stirring volume).

 : With 2 years warranty.