Tyvek GMP Equipment Cover
77321-794
- Sterility:Non sterile
- Color:White
- Description:Tyvek GMP equipment cover, front opening with snaps both sides of front panel
- Cat. No.:77321-794
- W×D×H:152×66×173 cm (60×26×68")
Save time and standardize the activities in equipment preparation for steam sterilization; or use in any pharmaceutical manufacturing setting to keep cleaned equipment protected from contamination.
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Individually poly bagged and labeled
- Steam sterilization indicator - autoclavable at 121 to 125 °C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
These covers provide a convenient, time-saving method of wrapping pharmaceutical production equipment prior to steam sterilization. These covers allow immediate steam penetration and work best with modern pulse vacuum autoclaves for sufficient drying.
Their use as cleaned equipment coverings, in all pharmaceutical manufacturing environments, helps minimize microbial and particulate contamination risks.
: CoC.