Specifications
- Temperature range:Ambient+5...400 °C
- Description:Digital hotplate, 15 L
- Operating conditions:4...65 °C (39.2...149 °F)
- Weight:2.9 kg (6.4 lbs.)
- Cat. No.:104026-854
- Electrical:120/230 V, 50 - 60 Hz, 850 W
- Speed range:150 - 1500 rpm
- Overall dimensions:18W×27.9D×10.1H cm (7×11.5×4")
- Top plate dimensions:17.8×17.8 cm (7×7")
- Top plate material:Ceramic
Specifications
About this item
Benchmark Scientific™ H3770-H Hotplate provides reliable performance and safe operation for everyday laboratory use. Like our popular 7×7-inch series, these hotplates/stirrers feature a durable, chemical resistant white ceramic top plate and advanced microprocessor controls.
- Large, 7×7" white ceramic top plate
- Maximum capacity 15 L
- Digital temperature control
- Safety LED indicates hot surface
- Control actual sample temperature (with optional probe)
The constant monitoring system provides precise control of temperature with rapid heating and faster boiling times. In addition, the powerful motor drive system ensures efficient mixing in larger and more viscous samples.
Temperature and mixing speed can be viewed on the large digital display and a safety LED illuminates when the top plate temperature exceeds 50 °C. An external temperature probe can also be used for applications that require precise control of sample temperature. The probe provides direct feedback to the microprocessor with constant monitoring and adjustments for maintaining the selected temperature in the sample within ±1 °C. All models are compatible with borosilicate glass beakers and other vessels up to 20 liters (15 L maximum stirring volume). An optional clamp assembly (H3770-CS) is available for mounting thermometers, temperature probes, etc.