Order Entry
United States
ContactUsLinkComponent
Heating Element Assembly for BactiZapper Tilt, 115 V
Heating Element Assembly for BactiZapper Tilt, 115 V
Catalog # 104027-754
Supplier:  Alkali Scientific
undefined
Heating Element Assembly for BactiZapper Tilt, 115 V
Catalog # 104027-754
Supplier:  Alkali Scientific
Supplier Number:  RS70182

Specifications

  • Description:
    Heating element, 115 V
  • Cat. No.:
    104027-754

Specifications

About this item

Ensure reliable performance with the Heating Element Assembly for BactiZapper Tilt, providing consistent heating for your laboratory needs.

  • Heating Element, 115 voltage
  • Compatible with BactiZapper™ TILT MicroSterilizer

The BactiZapper™ has an asbestos-free core element that uses infrared heating to produce 815 °C (1500 °F). It completely sterilizes in 5 to 7 seconds. The BactiZapper uses well-proven technology to provide instant sterilization of platinum inoculating loops, needles, glass tube/pipette mouths and various metal and borosilicate glass instruments used in quality control and research. It also has a lower temperature setting (500 °C) that can be used as a 'standby' and extends usable life.

The ceramic heating element is safely enclosed in a perforated stainless steel guard chamber, protecting users from accidental contact with the extreme temperatures of the core area. It is extremely compact, convenient and can be used in anaerobic and aerobic chambers.