ULTIMATE 70® Sealed Edge Polyester Cleanroom Wipes
Catalog # 77008-010
Supplier: High-Tech Conversions
Specifications
- Material:Polyester, 100%
- Cat. No.:77008-010
- Packaging:100/bag, 10 bags/case
- W×L:22.9×22.9 cm (9×9")
Specifications
About this item
ULTIMATE 70® polyester sealed edge cleanroom wipes are designed for ultra-critical cleanrooms (ISO 3, Class 1 and higher).
- 100% virgin polyester fibers are continuous with no loose ends
- Laser cut edges
- Compatible with virtually any solvent or solution for cleaning and wiping
- Cleanroom laundered and individially inspected
- Double bagged, vacuum cleanroom packed
- Autoclavable
- Meets USP <797> and USP <800> wipe requirements
ULTIMATE 70® wipes are absorbent, heavy-weight, abrasion-resistant, and manufactured from 100% no-run polyester. Individually laser cut, heat sealed-edges eliminate loose fibers.