Order Entry
United States
ContactUsLinkComponent
Smart App Online UPS, CyberPower OL2200RTXL2U
Smart App Online UPS, CyberPower OL2200RTXL2U
Catalog # MSPP-3059881
Smart App Online UPS, CyberPower OL2200RTXL2U
Catalog # MSPP-3059881
Supplier Number:  3059881

Specifications

  • Color:
    Black
  • Description:
    Smart App Online UPS, CyberPower OL2200RTXL2U, 432×89×600 mm
  • Cat. No.:
    MSPP-3059881
  • Electrical:
    100 - 125 V
  • Cord length:
    3 m
  • No. of outlets:
    7
  • Run time:
    20/6.5 min

Specifications

About this item

The CyberPower OL2200RTXL2U is a rack/tower UPS with double conversion topology. It provides sine wave output to critical applications and equipment that require seamless power correction. The Extended Battery Module (EBM) expands runtime, and Fast Charge Technology restores full backup power faster. This model comes with an extendable LCD control panel, Smart Battery Management charging technology, and
energy-saving GreenPower UPS™ ECO Mode.

  • 2200 VA, 1800 W
  • Double conversion topology
  • Sine wave output, zero transfer time
  • Configurable output - 100, 110, 115, 120, 125 V, 50/60 Hz
  • GreenPower UPS™ ECO mode
  • Expansion slot
  • 2U rack mount/tower convertible
  • Outlets: (6) NEMA 5-20R, (1) NEMA L5-20R
  • PowerPanel® business edition management software

The OL2200RTXL2U offers generator compatibility and delivers clean AC power with zero transfer time. This model can use the BP72V60ART2U Extended Battery Module for expanded runtime and faster restoration of full backup power with Fast Charge Technology. The OL2200RTXL2U comes with a three-year warranty (including batteries) and a Connected Equipment Guarantee.