- Temperature range:–40...–86 °C
- Capacity:0.3 cu.ft.
- Description:Undercounter ULT freezer, ULUF 65
- Electrical:115 V, 50/60 Hz
- Shipping Weight:99 kg
- Refrigerant:EP88
- Access Ports:int.Ø 12 mm
- Alarm:Audible and visual
- Defrost:Manual
- Display:4.3" with touch buttons
- Door Lock:Yes
- Material:Stainless steel
- Insulation:120 mm
- Exterior W×D×H:600×700×810 mm
- Interior W×D×H:360x468×320 mm
- Cat. No.:MSPP-1139Y25
The small size is achieved by utilizing Arctico’s special single compressor technology. The single compressor technology is specially designed to reduce the number of mechanical components that generates unnecessary heat
and noise. It comes with the same advantages as regular sized −86°C from Arctiko and is best in class in cooling performance.
Our filter less construction makes cleaning unnecessary. The evaporator coils are spaced so far apart that dust will not be trapped and obstruct the airflow. With our unique construction, the dust intake is minimal, which eliminates the need for filters entirely, saving you maintenance time and cost.
Even in this size Arctiko can provide a wide range of accessories for customization of the unit, though it is not required to function. With an optional CO₂ back-up system will keep your samples cold as long as there is CO₂ available in the system – eliminating the dangers of an unstable power grid or simply bad weather.