Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Sterility:Sterile
- Volume:100 ml
- Description:Sterile syringe, without needle
- Cat. No.:77296-296
- Packaging:Box of 25, individuallly wrapped
- Tip style:Luer lock, center nozzle
A 100 ml sterile and individually wrapped three-piece disposable Luer lock syringe. Made with polypropylene, polycarbonate, and TPE.
- Sterile
- Luer lock
- Latex-, BPA-, BSE/TSE-, melamine- and pyrogen-free
This large volume syringe is the ideal choice for sterile sampling, mixing and aliquoting. It features 1 ml increment marks and is ideal for use in clinical and laboratory research, production and distribution of pharmaceuticals, and administration of medication. 100 ml rated capacity, marked to 120 ml maximum capacity.
Dead space: Less than 0.2 ml.