To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Description:Double-bagged
- Size:16 oz.
- Cat. No.:77308-664
- Packaging:Trigger spray bottle
- Sterility:Sterile
Klercide™ 70/30 IPA is sterile 70% v/v Isopropyl alcohol blended with Water for Injection for daily disinfection of critical areas. Klercide™ 70/30 IPA is a one-step disinfectant IPA spray, designed for disinfection of cleanroom environments, with trigger-spray format featuring the patented 'bag-in-a-bottle' SteriShield™ delivery system.
- 0.2 μm-filtered 70% isopropyl alcohol solution blended with WFI
- Formulated to deliver Bactericidal, Fungicidal, and Virucidal efficacy
- 70/30 IPA in a user-friendly trigger-spray format
- Ideal for sanitizing hard, non-porous, food contact and non-food contact surfaces
- Trigger-spray format features patented SteriShield™ Delivery System (SDS)
- Ultrasonically sealed and gamma irradiated in a Grade C/ISO Class 5 cleanroom
- Available as either double or triple-bagged to streamline movement into high-grade areas
- Packaging designed for ease-of-use with gloved hands
For use in pharmaceutical cleanrooms and associated areas, Klercide™ 70/30 IPA can be used for disinfection purposes on cleanroom surfaces and equipment. Available in a ready-to-use format, Klercide™ 70/30 IPA contains 70% v/v Isopropyl Alcohol blended with Water for Injection. The trigger-spray format is designed for daily disinfection in critical processing applications, including aseptic processing, RABs, product contact surfaces, and other sterile areas.
The product is 0.2 μm filtered bagged in an ISO 5 cleanroom before being terminally sterilized by gamma irradiation (supported with certificates of analysis and Certificates of Sterility with every batch). Endotoxin level is guaranteed to be less than 0.25 EU/ml. The patented SteriShield™ Delivery System (SDS) provides sterility assurance of bottle contents by forming a complete seal that prevents any air (and microbial or chemical contaminants) from being drawn back into the bottle.
EPA Registered disinfectant, sanitizer, fungicide, and virucide.
EPA Reg. # 1677-249.