Order Entry
United States
ContactUsLinkComponent
Eisco Horizontal Strata Model
Eisco Horizontal Strata Model
Catalog # 470352-762
Supplier:  Wards
Eisco Horizontal Strata Model
Catalog # 470352-762
Supplier:  Wards
Supplier Number:  BD0098

Specifications

  • Description:
    Horizontal strata model
  • Height:
    5.5"
  • Length:
    24"
  • Cat. No.:
    470352-762
  • Width:
    16"

Specifications

About this item

Comprehensive Horizontal Strata model with 27 different geological features.

  • Detailed model showing the typical phenomenon of water erosion
  • Landscape is demonstrative of underlying strata and covers features in Arizona, Utah, the Grand Canyon, and the Grand Staircase
  • Numbered key card identifies 27 features on the model
  • Created using PVC and mounted on a sturdy wooden base
  • Crafted by subject matter experts, with vibrant, hand-painted details using eco-friendly paint

Comprehensive model that shows the typical phenomenon of water erosion and is perfect for educational use. This landscape is demonstrative of underlying strata and covers features in Arizona, Utah, the Grand Canyon, and the Grand Staircase. Model is made from quality PVC and is fixed to a sturdy wooden base. Its large size, detailed hand painting, and numbered features makes this model a great educational tool. Paired with a numbered key card to help students identify the following 27 features: Mountains, Pink Cliffs, Painted Desert, North Rim, Grand Canyon, Cape Royal, South Rim, Bryce Canyon, Kaibab Plateau, Colorado River, Kaiparowits Formation, Wahweap Sandstone, Tropic Formation, Dakota Sandstone, Carmel Formation, Kaibab Formation, Sevier Fault, White Cliffs, Badlands, Hoodoo Fields, Tapeats Sandstone, Bright Angel Shale, Muave Limestone, Supai Group, Hermit Shale, Coconino Sandstone, and Toroweap Formation.