Order Entry
United States
ContactUsLinkComponent
MINIMLL Luer Lock Syringes, 0.5 ml LDS
MINIMLL Luer Lock Syringes, 0.5 ml LDS
Catalog # 77232-936
Supplier:  Air-Tite
undefined
MINIMLL Luer Lock Syringes, 0.5 ml LDS
Catalog # 77232-936
Supplier:  Air-Tite
Supplier Number:  MINI05

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    0.5 ml Luer Lock, LDS syringe
  • Cat. No.:
    77232-936

Specifications

About this item

The first 0.5 ml Luer Lock syringe with low dead space feature.

  • 0.5 ml plastic disposable syringe
  • Low dead space rubber plunger
  • Graduations 0.01 ml
  • Part of Pink Line for Breast Cancer Research
  • Fine dosing

As part of our pink line of products, for every box sold, Air-Tite makes a donation to Breast cancer research. Ideal solution for fine dosing. These are the first <1 ml Luer lock, LDS syringe on the US market.