About this item
This laboratory vacuum pump is library-quiet, small, durable, and chemical resistant.
- Diaphragm membrane rated for 15,000 hours use
- Liquid inlet trap with ball check valve
- Compact and portable at <10 lbs.
- Low noise volume ~ 54 dB
The PILOT3000 is nearly maintenance-free, with PTFE coated surfaces, PTFE membrane, stainless steel valves, and an oil-free design. PTFE surfaces make it resistant to bleach and acetone vapors, allowing it to be used with cell culture decontamination protocols. The pump is perfect for many applications, such as: vacuum filtration, solid phase extraction, desiccation, microbiology, aspiration, degassing, and fume suction.
The PILOT3000 is equipped with a 1/7 hp motor and provides a maximum 20 L/min (115 V/60 Hz) of free air displacement and 22 in-Hg of maximum vacuum. The pump features a vacuum regulator with gauge to adjust and monitor vacuum level. The inlet catch-pot protects from accidental ingestion of water and particulates.
Specifications
- Catalog No:
- 470352-510
- 470352-518
- 470352-520
- Hose Connection:
- ¼" hose barb
- Weight:
- 3.9 kg (8.6 lbs.)
- Ultimate Vacuum:
- 190 mm Hg (75%), abs. (max. vacuum)