Thermal Imaging Camera, FLIR T560-14, TEquipment
MSPP-890010101
- Model:FLIR T560-14
- Resolution:640×480
- Accuracy:±2 °C (±3.6 °F) or ±2% of reading
- Memory:On SD Card
- Temperature Range:−4...2732 °F
- Description:Professional Thermal Imager with 14° Lens (30 Hz, 640 × 480)
- Pixel size:640×480
- W×D×H:3.3×7.9×5.5"
- Display:4" display with touch screen
- Focus:Auto-Focus
- Interfaces:Bluetooth, Wifi, USB
- Power supply:Li-ion battery
- Weight:2.9 lbs
- Cat. No.:MSPP-890010101
The FLIR T560 thermal camera has the resolution and advanced features needed for professionals to troubleshoot hot spots, find hidden faults, and confirm repairs to power generation, electrical transmission and distribution, and manufacturing equipment.
- Includes 14° lens
- 640 × 480 IR resolution (307,200 pixels)
- 30 Hz refresh rate
- 180° rotating lens platform
- Advanced on camera measurement tools
- Determine accessibility of components for repair by activating on-screen laser distance measurement
- Target overhead components with less strain thanks to 180° rotating optical block
- Share lenses (wide angle to telephoto) across a fleet of cameras with AutoCal optics
- Ensure precision measurement with laser assisted autofocus and 1-Touch Level/Span
These ergonomic handheld cameras have a 180° rotating lens platform and bright 4” LCD to help inspectors easily and comfortably diagnose electrical or mechanical issues, even in hard-to-reach areas. Advanced on-camera measurement tools such as 1-Touch Level/Span, plus laser-assisted autofocus, ensure accurate temperature measurement recording every time.
: Supplied with two batteries, battery charger, hard transport case, lanyards, front lens cap, power supplies, printed documentation, SD card (8 GB) and cables (USB 2.0 A to USB Type-C, USB Type-C to HDMI, USB Type-C to USB Type-C).