Order Entry
United States
ContactUsLinkComponent
 
Hematocrit Centrifuge
  77200-802
Hematocrit Centrifuge
  77200-802
 :  CFG400101
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Hematocrit centrifuge
  • Environmentally Preferable:
  • Display:
    5" touch screen
  • Motor:
    Brushless
  • Cat. No.:
    77200-802
  • Max. speed:
    16500 rpm
  • Max. rcf:
    18360×g

 

 

Hematocrit centrifuge with touch screen and digital controls.

  • Easy to use 5" touch screen interface
  • Capable of multiple programs
  • Microprocessor controlled brushless DC motor
  • Quiet operation
  • Compact design with great performance

Hematocrit Centrifuge has speed of 12000 rpm, and rotor capacity: 24× capillary tubes.

Safety device: Door interlock

 : Typically in stock, ready to ship.
 : Shipped in sturdy cardboard box with foam packaging.