Particle Counter, ApexZ3
Catalog # 77093-418
Supplier: Lighthouse Worldwide
Specifications
- Description:ApexZ3 Particle counter
- Cat. No.:77093-418
Specifications
About this item
The ApexZ3 contains the most complete system of self-diagnostics in the industry, an integrated alarm indicator in the handle, an 11 hour battery life with hot-swappable smart batteries, and both WiFi and USB communication.
- Particle size range: 0.3 to 10.0 μm
- Flow rate: 1CFM
- Bi-directional integration into LIMS EM Systems
- Sealed chemically compatible enclosure
- Advanced self-diagnostics
- Integrated status lights
- Hot-swappable smart batteries
- Wi-Fi, Ethernet, and USB data transfer options
- 21 CFR Part 11 compliant
- Customizable data reports
- Built-in cleanroom certification reports
- 2-year warranty
Certifications: CE. FCC.