Order Entry
United States
ContactUsLinkComponent
Particle Counter, Solair Boulder Counter
Particle Counter, Solair Boulder Counter
Catalog # 77093-414
undefined
Particle Counter, Solair Boulder Counter
Catalog # 77093-414
Supplier Number:  402999426-1

Specifications

  • Description:
    Solair Boulder Counter Particle counter
  • Cat. No.:
    77093-414

Specifications

About this item

The Solair series portable particle counters incorporate an extreme life laser diode sensor technology to produce the industry’s longest laser diode life of 20+ years MTTF (based on continuous 24/7 operation). Using a new, lighter, extended-life battery and external AC adapter, the Solair is even more portable.

  • Particle range size: 0.5 to 100.0 µm
  • Flow rate: 1.0 CFM (28.3 LPM)
  • Simultaneous display of up to 6 particle sizes
  • ISO 21501-4 compliant
  • 20-year MTTF laser lifespan
  • Stainless steel construction
  • 21 CFR Part 11 compliant secure data transfer via USB flash drive
  • Report wizard for cleanroom pass/fail reports: FS-209E, ISO 14644-1 (2015 version), and EU GMP Annex 1
  • Multiple communication interfaces; USB, RS485, Ethernet, and USB flash drive
  • 5.7" color TFT touch screen display
  • 3000 record data storage memory
  • 50 record configurable recipe database
  • Multiple language support: English, French, German, Italian, Spanish, Chinese, Russian, Japanese, Korean

Besides being the best portable in the market, the Solair can be connected to a manifold and used in a real time monitoring system. Add a Scan Air Pro filter scanning probe and do filter integrity testing. High pressure gas adapters allow particle testing in ultra-pure gasses. Integrate environmental sensors to create the world’s most versatile portable particle counter.

The Solair can store up to 3000 records of particle count data from up to 8 particle channels, and the configurable recipe database can store up to 50 recipes for sampling and reports. All data can be quickly and reliably transferred to a computer, a Facility Monitoring System, or a Building Automation System. Secure data transfer (per 21 CFR Part 11) to a USB flash drive can be accomplished by using the Lighthouse secure data transfer feature and LMS Express or Express RT software to read it. Flexible communications with these instruments is made possible by the integrated Ethernet, RS485, and USB flash drive interfaces. The Solair is designed, manufactured, and calibrated to ISO 21501-4 to ensure particle counting accuracy.

Certifications: CE. FCC.