Order Entry
United States
ContactUsLinkComponent
Portable Cell Counter
Portable Cell Counter
Catalog # 76644-930
undefined
Portable Cell Counter
Catalog # 76644-930
Supplier Number:  CCT100101

Specifications

  • Sample Volume:
    Samples per slide: 6
  • Description:
    Portable cell counter
  • Concentration:
    1×10⁴ - 3×10⁷ cells/ml
  • Measurement Time:
    2 s
  • Cat. No.:
    76644-930

Specifications

About this item

Fast and compact cell counter. For measuring cell concentrations and viability.

  • Processes six samples with one slide
  • Max speed: 1×104 to 3×107 cells/ml
  • Cell diameter range: 5 to 200 µm
  • Cell viability detection range: 0 to 100%
Delivery: Typically in stock, ready to ship.
Packaging: Shipped in sturdy cardboard box with foam packaging.