Order Entry
United States
ContactUsLinkComponent
Locking Incubator/Contrast Media Warmer
Locking Incubator/Contrast Media Warmer
Catalog # 76644-934
undefined
Locking Incubator/Contrast Media Warmer
Catalog # 76644-934
Supplier Number:  CMW100101

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Volume:
    18 L
  • Description:
    Contrast media warmer
  • Cat. No.:
    76644-934

Specifications

About this item

18 Liter locking incubator with digital lock, digital temperature control and timer.

  • Accurate temperature control with easy to use digital control panel
  • Durable cold rolled epoxy painted steel construction
  • Insulated glass viewing window for improved visibility
  • Built-in digital timer for managing timed processes samples
  • Digital lock for securing samples without the need for a key

Large handle and viewing window. Includes two shelves, stainless steel interior.

Heater type: Long life nickel alloy
Temperature control method: PID digital controller
Door lock: Digital keypad
Temperature control range: RT+5 to 65 °C

Delivery: Typically in stock, ready to ship.
Packaging: Shipped in sturdy cardboard box with foam packaging.