Advanced Slide Warmer
Catalog # 76644-948
Supplier: FOUR E’S INDUSTRIAL GROUP INC.
Specifications
- Temperature range:0...100 °C
- Description:Advanced slide dryer
- Temperature Accuracy:±1 °C
- No. of slides:56
- Cat. No.:76644-948
Specifications
About this item
Advanced slide dryer with angled slide placement area and touch screen.
- Accurate temperature control
- Angled slide placement area for ease of use
- Intuitive touch screen control
- Quiet, fan less design
- High capacity slide drying or warming
Advanced slide dryer has a timer and auto on/off feature.
Heat up time: 20 min
Auto on/off: Yes
Delivery: Typically in stock, ready to ship.
Packaging: Shipped in sturdy cardboard box with foam packaging.