Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Accuracy:±1 °C
- Temperature Range:0...100 °C
- Description:Advanced tissue floatation bath
- Size:Basin size: 210×340×166 mm
- Cat. No.:76644-978
Specifications
About this item
Advanced tissue flotation bath for processing histological samples.
- Deep lighted glass bath
- Touch screen with advanced features including timer and auto on/off
- Quiet, fan less design to process samples in peace
- No cumbersome temperature sensor
- Built-in slide staging area
Advanced tissue flotation bath has deep glass dish with lights for easy sample viewing.
Heat up time: 20 min
Auto on/off: Yes