Salam Adult Body Bag, HDPE Tarp, Envelope Zipper, 6 Handles, Blue
76945-202
- Color:Blue
- L×W:94×36"
- Cat. No.:76945-202
Mopec in partnership with Salam International provide excellent body bags.
- Six Handles
- Heavy-duty #7 zipper
- Two large, lockable pulls to secure pouch
- Envelope zipper
- Two way zipper so pouch can open and close at any point
- No sewing or welding on sides to increase strength
- 100% leakproof
Materials: HDPE tarp
Dimensions: 94×36" (L×W)