Order Entry
United States
ContactUsLinkComponent
Cuvette Mount (For Type 4 Cuvettes), A23
Cuvette Mount (For Type 4 Cuvettes), A23
Catalog # 76016-660
Supplier:  FIREFLYSCI, INC.
undefined
Cuvette Mount (For Type 4 Cuvettes), A23
Catalog # 76016-660
Supplier:  FIREFLYSCI, INC.
Supplier Number:  A23

Specifications

  • Description:
    Cuvette mount for type 4 cuvette
  • Cat. No.:
    76016-660

Specifications

About this item

Cell mount suitable for use with Type 4 cuvettes.

  • Anodized aluminum construction
  • External dimensions: 12.5L×12.5W×40H mm

The A23 cuvette mount enables a Type 4 cuvette to fit in a standard 12.5×12.5 mm cuvette holder.