Salam Adult Body Bag, HDPE Tarp, Envelope Zipper, 4 Handles, Blue
Catalog # 76945-204
Supplier: Mortech Manufacturing
Specifications
- Color:Blue
- L×W:94×36"
- Cat. No.:76945-204
Specifications
About this item
Mopec in partnership with Salam International provide excellent body bags.
- 4 Handles
- Heavy-duty #7 zipper
- 2 large, lockable pulls to secure pouch
- Envelope zipper
- 2 way zipper so pouch can open and close at any point
- No sewing or welding on sides to increase strength
- 100% leakproof
Materials: HDPE tarp.