Order Entry
United States
ContactUsLinkComponent
Eisco Microcentrifuge Tube Float Rack
Eisco Microcentrifuge Tube Float Rack
Catalog # 470352-730
Supplier:  Wards
undefined
Eisco Microcentrifuge Tube Float Rack
Catalog # 470352-730
Supplier:  Wards
Supplier Number:  CH0285PK12

Specifications

  • No. of Holes:
    16
  • Description:
    Float racks
  • Dimensions:
    95×95 mm
  • Cat. No.:
    470352-730
  • For tubes:
    1.5 ml

Specifications

About this item

Economical Retort Bases with tapped rod hole made of powder-coated pressed steel.

  • Racks hold 16 microcentrifuge tubes with a 1.5 ml capacity for incubation in water baths
  • Polypropylene construction for strength, buoyancy, and temperature resistance
  • Autoclavable
  • Floats when fully loaded with filled tubes
  • Surface of the rack has raised alpha-numeric index for easy identification
  • Central rod handle for convenient lifting
  • Measures 95×95 mm

Float rack for suspending 1.5 ml microcentrifuge tubes in water baths. The easy-to-load 16-place rack is made of polypropylene which is buoyant, durable, and autoclavable. An essential equipment for microbiology, biotechnology, and immunology labs.