About this item
The MX2306 (470350-966) and MX2307 (470350-970) are low-cost, fully integrated soil moisture loggers with convenient bluetooth wireless data offload.
- Ready to deploy, with pre-attached sensors
- Easy configuration and data offload with the free HOBOconnect app
- Bluetooth (BLE) with optional gateway for real time alerts
- Durable TEROS 10 soil moisture sensor lasts over 10 years in the field
- For use in both mineral soils and soilless media
- Sturdy, sharp, stainless-steel spikes for easy installation and better soil contact
- Option to view data in percent of field capacity
Low-cost, fully integrated soil moisture loggers with bluetooth wireless data offload. Available in two models - one that measures soil moisture (HOBO MX2306) and one that measures both soil moisture and temperature (HOBO MX2307) - these loggers are ideal for researchers and growers looking for the accurate data they need to save water, improve crop yields, reduce harmful runoff, and protect ecosystems.
With just a mobile phone, tablet, or windows laptop running Onset’s free HOBOconnect app, users get convenient wireless setup and data download via Bluetooth when within 100 feet of the logger, making it easy to retrieve data from hard-to-access field locations. And for indoor areas such as greenhouses, users can add the MX Gateway for remote access to data in Onset’s cloud-based HOBOlink software.
Dimensions:
Logger housing: 10.8×5.08×2.24 cm (4.25×2.0×0.88")
Soil moisture sensor: 7.5×5.1×2.4 cm (2.95×2.02×0.95")
Soil moisture sensor needle length: 5.4 cm (2.13")
Soil moisture sensor needle Ø: 0.32 cm (0.13")
Temperature sensor (MX2307 - 470350-970) Ø: 0.53 cm (0.21")
Sensor cable length: 2 m (6.56')
Soil Moisture: Volumetric Water Content (VWC):
Measurement range: 0.00 to 0.64 m³/m³ in mineral soils; 0.00 to 0.70 m³/m³ in soilless media
Accuracy: ±0.031 m³/m³ typical in mineral soils that have solution EC <8 dS/m; ±0.051 m³/m³ typical in soilless media
Resolution: 0.001 m³/m³
Temperature sensor range (MX2307 only): −40 to +100 °C (−40 to +212 °F), with tip and cable immersion in fresh water up to 50 °C (122 °F) for one year
Temperature sensor accuracy ((MX2307 only): ±0.25 °C from −40 to 0 °C (±0.45 from −40 to 32 °F); ±0.2 °C from 0 to 70 °C (±0.36 from 32 to 158 °F); ±0.25 °C from 70 to 100 °C (±0.45 from 158 to 212 °F)
Temperature sensor resolution ((MX2307 only): 0.04 °C (0.072 °F)
Specifications
- Catalog No:
- 470350-970
- 470350-966
- Display:
- LCD
- LCD
- Recording intervals:
- 1 s - 18 h
- 1 s - 18 h
- Data Memory:
- 110000 measurements, maximum (472 kB)
- 110000 measurements, maximum (472 kB)
- Batteries:
- 2/3 AA 3.6 V lithium, user replaceable
- 2/3 AA 3.6 V lithium, user replaceable