Salam Adult Body Bag, Vinyl, Envelope Zipper, White
76945-182
- Color:White
- L×W:94×36"
- Material:Vinyl
- Cat. No.:76945-182
Mopec in partnership with Salam International provide excellent body bags.
- Ends are high frequency welded
- Heavy-duty #7 zipper
- 2 large, lockable pulls to secure pouch
- Envelope zipper
- 2 way zipper so pouch can open and close at any point
- No sewing or welding on sides to increase strength
- 100% leakproof
Materials: 7 to 9 mil vinyl
Dimensions: 94×36" (L×W)