This laboratory vacuum pump is library-quiet, small, durable, and chemical resistant.
- Diaphragm membrane rated for 15,000 hours use
- Liquid inlet trap with ball check valve
- Compact and portable at 10.2 lbs.
- Low noise volume
Model PILOT5000 and PILOT5000C-02 diaphragm vacuum pumps are durable and chemical resistant. All contact surfaces are PTFE coated. They come with a liquid inlet trap and vacuum regulator making it a perfect choice for vacuum filtration, desiccation, and other mid-range vacuum applications. The PILOT5000 pumps are also bleach and acetone resistant, allowing them to be used with cell culture decontamination protocols.
The PILOT5000 produces a maximum vacuum of 24" Hg (200 mbar). They are recommended for operations utilizing organic/aqueous solvents and/or light acid/base solutions. The pump can also be used to pressurize up to 18 PSIG and comes with 115 or 230 V line cord, plug, and convenient power switch.
- Catalog No:
- 470352-522
- 470352-524
- Vacuum:
- 150 mm Hg (81%), abs. (max.)
- 150 mm Hg (81%), abs. (max.)
- Hose Connection:
- ¼" hose barb
- ¼" hose barb
- Weight:
- 4.6 kg (10.2 lbs.)
- 4.6 kg (10.2 lbs.)