Order Entry
United States
ContactUsLinkComponent
Wards® STEM Investigations: Create Your Own Power
Wards® STEM Investigations: Create Your Own Power
Catalog # 470315-144
Supplier:  Ward's Science
undefined
Wards® STEM Investigations: Create Your Own Power
Catalog # 470315-144
Supplier:  Ward's Science
Supplier Number:  IS3450

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    STEM investigations: create your own power
  • Cat. No.:
    470315-144
  • Includes:
    Instructions and SDS
  • No. of uses:
    15

Specifications

About this item

Set up an electrochemical cell using a variety of materials.

  • Includes two different types of electrochemical cells: salt bridge and semi-permeable membrane

The voltaic cell is an electrochemical cell that produces electrical energy through a chemical reaction, specifically an oxidation-reduction reaction. In this activity, students will set up electrochemical cells, with each group using a different combination of materials for the anode and the cathode of the cell. Students will also compare two different styles of cell, one using a salt bridge and one using a semi-permeable membrane. After determining the voltage output of their cells and comparing their values to the rest of the class, students will be challenged to design an electrochemical cell that can run a small motor. Kit contains enough materials for 15 groups. Teacher’s Manual and Student Study Guide copymasters are included.

Delivery: Includes 1 L Copper chloride 1.0 M; 1 L Magnesium chloride 1.0 M; 1 L Iron chloride 1.0 M; 1 L Tin (II) chloride 1.0 M; 1 L Zinc chloride 1.0 M; 1 L Aluminum chloride 1.0 M; 1 L Potassium chloride 1.0 M; 125 pieces Copper metal foil strips; 125 pieces Tin foil strips; 125 pieces Iron metal strips; 125 pieces Aluminum metal strips; 125 pieces Zinc strips; 125 pieces Magnesium metal ribbon strips; 60 cups, 5 oz; 15' Dialysis tubing;15 Red connecting wires with alligator clips; 15 Black connecting wires with aligator clips; 20 pieces Filter paper; 60 Pipettes; 15 3 V Motors.