SW® TotalForm® TF-14BK General-Purpose Bio-based Gloves
Protect your hands and the environment with a general-purpose glove that combines a liner comprised of 95% bio-based materials and EcoTek® sustainable nitrile coating for exceptional comfort.
- EcoTek® sustainable nitrile coating
- Natural fiber liner made from 95% Bio-based materials; sourced from natural resources, not petroleum-based
- Flexible yet durable
- Superior fit, feel, and comfort
- Excellent fingertip dexterity and dry grip performance
- Touchscreen compatibility
Bio-based refers to the monomer materials to produce the polymer originating from natural sources. The product contains 55% bio-based material. Under test method ASTM D5526-12, a standard test method for determining anaerobic biodegradation of plastics in accelerated landfill conditions. Current biodegradation results do not predict future results.
: Gloves are packaged 12 pairs per bag, six bags per case.
- Catalog No:
- 77008-242
- 77008-248
- 77008-236
- 77008-238
- 77008-244
- Model:
- TF-14BK
- TF-14BK
- TF-14BK
- TF-14BK
- TF-14BK
- Ambidextrous/Hand-specific:
- Hand-Specific
- Hand-Specific
- Hand-Specific
- Hand-Specific
- Hand-Specific
- Environmentally Preferable:
- Sustainable Materials, Sustainable Packaging
- Sustainable Materials, Sustainable Packaging
- Sustainable Materials, Sustainable Packaging
- Sustainable Materials, Sustainable Packaging
- Sustainable Materials, Sustainable Packaging
- Disposable/Reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex/Latex-free:
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Powdered/Powder-free:
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Liner Material:
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Finish:
- Micro foam
- Micro foam
- Micro foam
- Micro foam
- Micro foam
- Gauge:
- 18
- 18
- 18
- 18
- 18
- Cuff Style:
- Knit Wrist
- Knit Wrist
- Knit Wrist
- Knit Wrist
- Knit Wrist
- Environmental Certification:
- FSC Certified (BV-COC-170864), USDA BioPreferred 35% Biobased material
- FSC Certified (BV-COC-170864), USDA BioPreferred 35% Biobased material
- FSC Certified (BV-COC-170864), USDA BioPreferred 35% Biobased material
- FSC Certified (BV-COC-170864), USDA BioPreferred 35% Biobased material
- FSC Certified (BV-COC-170864), USDA BioPreferred 35% Biobased material
Frequently Bought Together