Benchmark Orbital Shaker
MSPP-14N122
: Grainger
- Temperature range:4...65 °C
- Description:Orbital shaker
- Dimensions:279W×330D×76H mm (12×13×3")
- Cat. No.:MSPP-14N122
- Electrical:50/60 Hz, 5.22 A
- Max. load:14 lbs.
- Orbit:19 mm
- Speed:30 - 300 rpm
- Voltage:115 V
- Bottle capacity:2×2 L; 5×1 L; 9×500 ml
- Platform dimensions:305W×330L mm (12×13")
Compact, but powerful orbital shaker.
- Horizontally circular orbit for aeration and mixing
- 2 year manufacturer's warranty
The powerful brushless induction drive used on this line is designed for years of trouble-free service, even under continuous use conditions with heavy loads. Noise and vibration are minimized by an advanced, computer designed motor isolation system.
Standard shaker with a non-slip, rubber coated surface, ideal for tissue culture flasks, petri dishes and staining trays. All units are compatible with the optional MAGic Clamp System which allows use of the MAGic Clamp™ attachment line, for quick-changes between flask clamps of different sizes.
: MAGic clamp platform and other accessories must be ordered separately.
: Supplied with a platform, non-slip, rubber mat.