Order Entry
United States
ContactUsLinkComponent
Body Bag, GOV/DOD Design Disaster Bag, Envelope Zipper
Body Bag, GOV/DOD Design Disaster Bag, Envelope Zipper
Catalog # 76970-100
Supplier:  Mopec
undefined
Body Bag, GOV/DOD Design Disaster Bag, Envelope Zipper
Catalog # 76970-100
Supplier:  Mopec
Supplier Number:  BE167-EZ

Specifications

  • Color:
    Black
  • Description:
    6 handles, envelope zipper
  • L×W:
    96×36"
  • Cat. No.:
    76970-100

Specifications

About this item

Designed to be similar to Dept of Defense (DOD) Specification NSN: 9930-01-331-6244 in strength and durability, the Mopec BE167-EZ contains the following deviations in order to improve production time during the height of the COVID-19 crisis.

  • Envelope zipper
  • 100% leakproof
  • Black
  • Leak proof heat sealed seams
  • 6 handles

Material: Heavy duty, 18 mil PVC supported vinyl.

Dimensions: 36×96"